missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Low Form Glass Weighing Bottles with Stopper
Low form glass weighing bottles with glass stoppers are made from high quality borosilicate 3.3 glass. The stoppers are interchangable and groud for easy insertion/removal. Autoclavable.
Supplier: Eisco™ CH0198B
Includes: Bottle, Stopper
Description
- Low form weighing bottle
- Made from borosilicate 3.3 glass
- Includes interchangeable, ground glass stopper
- Both dish and stopper are autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
20 mL | |
Weighing Bottles | |
50 x 50 x 25 mm | |
Low Form | |
Borosilicate Glass | |
1 | |
50 mm | |
Yes | |
Reusable | |
25 mm | |
1.9 in. | |
1 in. | |
4.45 cm | |
Ground stopper |
Clear | |
1.9 in. | |
weighing samples | |
Interchangeable ground stopper | |
50 mm | |
Non-sterile | |
Translucent | |
Autoclavable | |
Cylindrical | |
Weighing Bottle | |
1.9 in. | |
Glass | |
50 mm |