missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Low Form Glass Weighing Bottles with Stopper
Low form glass weighing bottles with glass stoppers are made from high quality borosilicate 3.3 glass. The stoppers are interchangable and groud for easy insertion/removal. Autoclavable.
Supplier: Eisco™ CH0198D
Description
- Low form weighing bottle
- Made from borosilicate 3.3 glass
- Includes interchangeable, ground glass stopper
- Both dish and stopper are autoclavable
Specifications
50 mL | |
Clear | |
Weigh samples | |
Interchangeable ground stopper | |
Borosilicate Glass | |
1 | |
45.35 g | |
50 mm | |
Yes | |
Reusable | |
50 mm | |
2 in. | |
4.45 cm | |
Ground stopper |
1.7 oz. | |
Weighing Bottles | |
Low Form | |
50 mm | |
50 mm | |
Non-sterile | |
0.1 lb. | |
Translucent | |
Autoclavable | |
Cylindrical | |
Weighing Bottle | |
Glass | |
1.9 mm |