missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Low Form Griffin Beakers
![Edge](/content/dam/fishersci/glyphs/edge.png)
Offers optimum balance between thermal shock resistance and mechanical strength
Supplier: Corning™ 1000150
Description
With pouring spout and extra-large marking spot
Beaker, with spout, manufactured with uniform wall thickness, offers optimum balance between thermal shock resistance and mechanical strength. For convenience, the 250 through 4000 mL beakers have a double graduated metric scale to indicate approximate content. All sizes have an extra large marking spot. The 10 mL size is not graduated.
Compliance
Designed to meet ASTM™ E-960 requirements
Specifications
5.07 oz. | |
5.7 cm | |
Borosilicate Glass | |
20 to 140 mL | |
8.6 cm | |
10 mL | |
12 Pk. | |
Reusable | |
ASTM E960 | |
Griffin |
2.24 in. | |
150 mL | |
For Optimum Balance Between Thermal Shock Resistance and Mechanical Strength | |
3.38 in. | |
Spout | |
White Marking | |
Beaker | |
Yes | |
Dual White Metric Scale |