missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Low Form Griffin Beakers
![Edge](/content/dam/fishersci/glyphs/edge.png)
Offers optimum balance between thermal shock resistance and mechanical strength
Supplier: Corning™ 1000400
Description
With pouring spout and extra-large marking spot
Beaker, with spout, manufactured with uniform wall thickness, offers optimum balance between thermal shock resistance and mechanical strength. For convenience, the 250 through 4000 mL beakers have a double graduated metric scale to indicate approximate content. All sizes have an extra large marking spot. The 10 mL size is not graduated.
Compliance
Designed to meet ASTM™ E-960 requirements
Specifications
13.52 oz. | |
7.7 cm | |
Borosilicate Glass | |
25 to 325 mL | |
11 cm | |
25 mL | |
12 Pk. | |
Reusable | |
ASTM E960 | |
Griffin |
3.03 in. | |
400 mL | |
For Optimum Balance Between Thermal Shock Resistance and Mechanical Strength | |
4.33 in. | |
Spout | |
White Marking | |
Beaker | |
Yes | |
Dual White Metric Scale |