missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Low Form Griffin Beakers
Offers optimum balance between thermal shock resistance and mechanical strength
Supplier: Corning™ 10002L
Description
With pouring spout and extra-large marking spot
Beaker, with spout, manufactured with uniform wall thickness, offers optimum balance between thermal shock resistance and mechanical strength. For convenience, the 250 through 4000 mL beakers have a double graduated metric scale to indicate approximate content. All sizes have an extra large marking spot. The 10 mL size is not graduated.
Compliance
Designed to meet ASTM™ E-960 requirements
Specifications
67.62 oz. | |
13.1 cm | |
Borosilicate Glass | |
200 to 1800 mL | |
19.3 cm | |
100 mL | |
4 Pk. | |
Reusable | |
ASTM E960 | |
Griffin |
5.15 in. | |
2000 mL | |
For Optimum Balance Between Thermal Shock Resistance and Mechanical Strength | |
7.59 in. | |
Spout | |
White Marking | |
Beaker | |
Yes | |
Dual White Metric Scale |