missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Low Form, Heavy Wall Glass Beakers
Borosilicate 3.3 expansion glass beakers feature heavy wall construction and dual graduations.
$15.35 - $204.59
Specifications
Base Style | Flat |
---|---|
Color | Clear |
Material | Borosilicate Glass (3.3) |
Autoclavable | Autoclavable |
Disposable | Reusable |
Catalog Number | Mfr. No. | Capacity (Metric) | No. per Pack | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | No. per Pack | Price | Quantity | ||||
31502276
|
Synthware™
B200100 |
100 mL | 1 |
Each for $15.35
|
|
||||
31502279
|
Synthware™
KEMB220100 |
100 mL | 10 |
Pack for $153.68
|
|
||||
31502278
|
Synthware™
B200500 |
500 mL | 1 |
Each for $20.47
|
|
||||
31502277
|
Synthware™
B200250 |
250 mL | 1 |
Each for $15.50
|
|
||||
31502280
|
Synthware™
KEMB220250 |
250 mL | 10 |
Pack for $155.09
|
|
||||
31502281
|
Synthware™
B220500 |
500 mL | 10 |
Pack for $204.59
|
|
||||
31502282
|
Synthware™
KEMB231000 |
1000 mL | 1 |
Each for $31.71
|
|
||||
Description
- Heavy wall, Borosilicate 33 expansion glass construction
- Low form design
Specifications
Flat | |
Borosilicate Glass (3.3) | |
Reusable | |
Class A | |
Heavy Wall |
Clear | |
Autoclavable | |
Yes | |
Dual Graduated Metric Scale |