missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Low Profile Tubes and Flat Caps

Increase the efficiency of reactions with these low-profile strip tubes for PCR and qPCR applications.

$328.14 - $528.17

Specifications

Certifications/Compliance Certified DNA/RNase Free
Color Natural
Volume (Metric) Working 0.1 mL
Volume (Metric) 0.15 mL
For Use With (Equipment) Thermal Cyclers
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Color Price Quantity  
Catalog Number Mfr. No. Product Type Color Price Quantity  
AB-0773
View Documents
Thermo Scientific™
AB0773
8-Strip Tube Natural
Case of 120 Each for $328.14
Only null left
 
AB0776
View Documents
Thermo Scientific™
AB0776
Low Profile Tube and Flat Cap Natural
Pack of 250 Each for $528.17
Only null left
 
Description

Description

Ideal for applications requiring low reaction volumes, Thermo Scientific™ Low Profile Strip Tubes are compatible with 0.2mL cycler blocks.

The low profile design of the Thermo Scientific Low Profile Strip Tubes reduces the dead space between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction. Thermo Scientific low profile products are especially recommended for use with reaction volumes below 20 μL.

Highlights:
  • Suitable for 0.2 mL thermal cycler blocks
  • 150 μL maximum tube capacity when capped
  • Low profile to reduce dead space and increase PCR efficiency
  • Labelled A–H end tabs
  • Ultra Clear caps are ideal for qPCR
Applications:
PCR, qPCR and Real-Time PCR

Certifications:
Certified free from human DNA, RNases, and DNases.


Specifications

Specifications

Certified DNA/RNase Free
0.1 mL
Thermal Cyclers
Low profile
Natural
0.15 mL
Polypropylene
Flat Cap
Videos
SDS
Documents

Documents