missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
GOJO™ LTX-12™ Dispenser for Gojo™ Foam Soap
Touch-free dispenser for GOJO™ foam soap.
$193.47 - $193.47
Specifications
Product Type | Soap Dispenser |
---|---|
Length (Metric) | 3.94 cm |
Width (English) | 5.73 in. |
Width (Metric) | 5.79 cm |
Height (English) | 10.56 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
19-043-899
|
GOJO™
191904 |
Black, Silver |
Case of 4 Each for $193.47
|
|
|||||
19-043-903
|
GOJO™
198404 |
White, Gray |
Case of 12 Each for $193.47
|
|
|||||
Description
- Touch-free dispensing design
- Large sight window makes it easy to check refill level
- High-capacity output
- Easy to load/Trouble free maintenance
- Easy to install – mounts with strong, double-sided tape and/or optional mounting screws (not included)
- Converts to a locking dispenser – key included
- Fully ADA compliant
- Available for customization
- Multiple colors and finishes available
- Compatible with GOJO™ LTX-12™ 1200 mL refills
- Batteries not included
Specifications
Soap Dispenser | |
5.73 in. | |
10.56 in. | |
Hand Soap | |
Wall Mount | |
Front-loading with Opening | |
GOJO™ Foam Soap |
3.94 cm | |
5.79 cm | |
10.69 cm | |
Plastic | |
1 | |
1200 mL | |
4/Pk. |