missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PURELL™ LTX™ Behavioral Health Dispenser with Time-Delayed Output Control

Touch-free hand sanitizer dispenser for behavioral health environments with a time-delayed output.

Supplier:  PURELL™ 192601DLY

Catalog No. 19-044-098


Explore available promotions

Description

Description

  • Stainless steel construction eliminates the threat of weaponization
  • Smart, trouble-free electronics eliminate battery changes in most installations
  • High-capacity, delayed output
  • Robust, barrel-style lock and sliding lock plate prevent ingress
  • Compatible with PURELL™ LTX-12™ 1200 mL refills
  • Sloped top surface and rounded corners help eliminate anchor points and sharp edges
  • Patented internal anti-ligature mechanisms reduce the potential for self-harm from small diameter objects
Specifications

Specifications

Hand Sanitizer Dispenser
11.22 cm
4.1 cm
Plastic
1
Clear, White
6.54 cm
Hand Soap
Wall Mount
Front-loading with Opening
Videos
SDS
Documents

Documents

Promotions

Promotions