missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

LW Scientific USA E8 Series Centrifuge DFS Item

Choice of Standard or Portafuge model provides effective and low-cost solution for many of the centrifugation needs of POL’s, hospitals and reference labs

Supplier:  LW Scientific E8CU8AF1503

 View more versions of this product

Catalog No. 22-500-107


Explore available promotions

Description

Description

Standard or Portafuge Models
  • Accurate speeds up to 3,500rpm for specific g-forces up to 1,534g
  • Small size fits onto any crowded lab bench, and under any low cabinets
  • Auto-calibration for precise speeds
  • Auto-brake for quick stop 3 models for various applications and price points
  • FIXED-speed model with timer – runs full speed 3500rpm for blood only
  • VARIABLE-speed model with timer and variable speed knob – for blood, urine and other fluids
  • DIGITAL model, with touch-pad controls and no knobs, for preprogrammed and precise speeds and times – for blood, urine, and other fluids
  • Angled 8-place rotor Spins 8 test tubes, from 3 to 15mL size
  • Quiet operation for peaceful work environments
  • Low chamber temperature for cool samples and best results
  • Suction-cup feet prevent slipping
  • Lid safety switch cuts power when lid is opened

Portafuge Model Only
  • Fits snugly into included car seat and car adapter
Specifications

Specifications

One 8-place tube rotor, eight 15mL tube sleeves, eight 13 x 75mm tube sleeve inserts
8 x 3 to 15 mL
3,500 rpm
E8 Centrifuge
Spinning blood ONLY
12V DC maintenance-free
Fixed speed with 30 min. auto-off timer
1,534 x g
110/220 V
Auto-brake stops rotor in less than 30 seconds; Lid safety-shut off switch
24.1 x 27.9 x 27.9 cm (9.5 x 11 x 11 in.)
9.5 lbs. (4.3 kg)
Videos
SDS
Documents

Documents

Promotions

Promotions