missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ Lysing Matrix A, 96-tube Rack
Lysing Matrix A contains garnet matrix and one 4 mm glass grinding sphere. Used to grind animal and plant tissues, insects, nematodes and lyse bacteria, yeast, fungi, algae. For use on FastPrep™ instruments or any bead beater.
Supplier: MP Biomedicals™ 116980001
Description
- Product Overview: Lysing Matrix A 96-Well Rack comes with 1.2 mL cluster-strip tube and cap assemblies. Each tube is pre-filled with garnet matrix and one 4 mm glass grinding sphere.
- Applications: Lysing Matrix A is used for all sample types, except soil, for the subsequent isolation of genomic DNA and proteins.
- Sample Volume: ≤50 mg per prep
- Capacity: 1.2 mL
- Sample Type: Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores, Feces, Food, Fungi, Plants, Roots, Soil, Wastewater, Yeast, Sludge, Animal Tissue, Bacteria (Gram (+/-), Fixed Samples, Hair, Tooth, Tumor
Specifications
1.2 mL | |
Bone, Roots, Seeds, Skeletal Muscle, Fixed Samples, Soil, Spores, Wastewater, Yeast, Plants, Feces, Fixed Samples, Food, Fungi, Heart, Lung, Plants | |
Nucleic Acid Isolation and Purification | |
Lysis Matrix Tube | |
≤50 mg per prep |
Room temperature | |
FastPrep-96 | |
Garnet Matrix and one (1) 4 mm Glass Sphere | |
1 Ea. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.