Learn More
Brady™ M210-LAB Label Printer- Carton Pack
The M210-LAB Portable Label Printer is an all-in-one labeler for research, academic and clinical labs, creating legible labels for flat, curved or highly textured surfaces that stay stuck for years- even when exposed to extreme temperatures and chemicals.
Supplier: Brady™ M210LAB
Description
Designed for laboratory use, the Brady™ M210-LAB Label Printer is made with laboratory specific materials and designed to withstand harsh laboratory environments, allowing for high quality, long lasting labels that stick and stay stuck. The M210-LAB Label Printer provides improved barcode quality and the ability to preset custom label lengths. Its automatic label formatting feature is ideal for commonly used label types in the laboratory. This printer ships in a carton pack with a Quick Start Guide and M21-750-7425 cartridge.
- Additional laboratory symbols in font size 9 and up
- Intuitive menu structure for symbols, including Greek symbols
- Materials available for applications such as cryo vials and slides
- Vial label function automatically cuts tape according to size of vial
- Time and Date stamp
- Automated serialization
- Prints durable, true-sized 6 to 19 mm wide identification to maximize amount of data
- 3 line LCD display provides clear visibility
- 2 year warranty
- Sold separarately: rechargeable battery (170420), and AC adapter (110417)
- Complete kit with the battery and AC adapter is 311320, M210-LAB Label Printer Kit
Specifications
Label Printer | |
Thermal Transfer | |
114 mm | |
241 mm | |
64 mm | |
Printer, Quick Start Guide, M21-750-7425 Label Cartridge. (Rechargeable battery and AC power supply not included; sold separately.) | |
16 MB | |
10 mm/s | |
0.75 kg | |
2 Years | |
110/240 V |
LCD | |
4.5 in. | |
9.5 in. | |
2.5 in. | |
Monochrome | |
Croatian, Italian, Danish, Dutch, English, Romanian, Slovakian, French, German, Swedish, Turkish, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian | |
M210-LAB | |
203 dpi | |
Healthcare, Hospital, and Laboratory Labeling | |
Batteries (6 AA), AC Adaptor (not included), Rechargeable Battery (not included) | |
M210-LAB |