missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Swift Optical Instruments™ M3800 Series Advanced Microscope
Swift Optical Instruments™ M3800 Series Advanced Microscope is designed with an upgraded 0.5W LED illumination and infinity corrected optics to assure trouble-free operation and minimal downtime.
Supplier: Swift Optical Instruments™ M3802CB4
Description
- 4X, 10X, 40X, 100X infinity corrected objectives
- 18 mm eyepieces
- Choice of binocular or trinocular head
- 0.5W LED illumination
- Smooth coaxial focusing
- Ideal for advanced environments
Specifications
Binocular | |
M3802CB-4 | |
Science education, Clinical, Industrial | |
Power cord | |
9.25 x 6 x 14.25 in. | |
6 in. | |
External switching power supply | |
50/60 Hz |
40X, 100X, 400X, 1000X | |
Infinity Corrected | |
Science lab equipment | |
Metal, Glass | |
9.25 in. | |
14.25 in. | |
110/240 V |