missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ M610 Label Printer with BWS Product and Wire ID Software and CR1500 Scanner Kit
Optimize your operations with a Brady™ printer and scanner system. Get a printer, scanner and software kit in this package to make workflows more seamless and boost productivity.
Supplier: Brady™ 176717
Description
- Get added durability with a printer that is resistant to military-grade shocks (MIL-STD-810G) and 6-foot drops
- Work longer with an enhanced Gen3 Li-ION printer battery, printing 4500 labels on a full charge
- Import and export labels files, lists and graphics to the printer through USB 2.0 port (Type A or B) or USB flash drive
- Create labels with text or graphics with the included label creation software
- Omnidirectional scanner eliminates repositioning and rescans of 1D and 2D barcodes
- Scanner is compact, lightweight and rugged to survive your toughest industrial environments
- Read both high-density and wide-field barcodes with a device via dual-field optics
Specifications
Printer | |
Backlit Graphic Color LCD | |
Plastic | |
4.19 in. | |
106.42 mm | |
12.93 in. | |
Single Color | |
M610 Label Printer, AC Adapter/Battery Charger, Self Laminating Cable Wraps, Black Ribbon, Li-ion Rechargeable Battery, Printed Quick Start Guide, Product USB, USB Cord, BW Design Software, CR1500 Handheld Wired Barcode Scanner with Stand | |
512 MB RAM, 256 MB Flash | |
2 in./sec. | |
Brady Workstation | |
3.1 lb. | |
2 Years | |
110/240 V |
Yellow, Gray | |
Brady Labels | |
Thermal Transfer | |
4.22 in. | |
107.19 mm | |
328.42 mm | |
2.8 in. | |
Finnish | |
M610 | |
320 x 240 | |
USB 2.0, Standalone Use | |
1.41 kg | |
AC Adaptor, Rechargeable Battery | |
QWERTY (US) |