missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ M611 Bluetooth™ Label Printer with Workstation Laboratory ID Software
Store more than 1,000 labels on board, access files more easily and print multiple ways, all on-demand. Includes Brady™ Workstation Laboratory ID software and a magnet.
Supplier: Brady™ M611LAB
Description
- Create and print up to 2 in. wide labels
- Print labels at 2 in./sec. print speed
- Design, preview and print any way you choose: from your phone, tablet or computer
- Store more than 1,000 labels on the printer, then print at the jobsite
- Create and share label files to print from anywhere using Bluetooth™ or Wi-Fi
Specifications
Label Printer | |
Thermal Transfer | |
4.46 in. | |
11.33 cm | |
115.6 mm | |
Non-adhesive | |
Non-sterile | |
320 x 240 Pixels | |
English, Spanish, French, German, Italian | |
M611 | |
300 dpi | |
Bluetooth 5 Low Energy (Class II), USB, USB 2.0, Wi-Fi | |
3.52 lb. | |
FCC Part 15 Class A | |
2 Years | |
110/240 V |
Blue | |
10.97 in. | |
278.6 mm | |
4.55 in. | |
10.97 x 4.46 in. | |
Not Autoclavable | |
Monochrome | |
M611 Label Printer, Magnet, AC Adapter, White Self-Laminating Wrap, Black Ribbon, USB Cable, Brady™ Workstation Laboratory Identification Suite Software | |
256 MB Flash, 512 MB RAM | |
2 in./sec. | |
Brady Workstation, Express Labels Mobile App, Windows-based Driver for 3rd Party Software | |
Android Devices with OS 5+, iPhone 5S or Newer with iOS 10+ | |
1.6 kg | |
Laboratory Labeling | |
AC Adaptor, Rechargeable Battery |