missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ M611 Bluetooth™ Label Printer with Workstation Safety and Facility ID Software

Store more than 1,000 labels on board, access files more easily and print multiple ways, all on-demand. Includes Brady™ Workstation Safety and Facility ID software and a hard case.

Supplier:  Brady™ M611SFID

Catalog No. 17-004-580


Explore available promotions

Description

Description

  • Create and print up to 2 in. wide labels
  • Print labels at 2 in./sec. print speed
  • Design, preview and print any way you choose: from your phone, tablet or computer
  • Store more than 1,000 labels on the printer, then print at the jobsite
  • Create and share label files to print from anywhere using Bluetooth™ or Wi-Fi
Specifications

Specifications

Label Printer
Thermal Transfer
4.46 in.
11.33 cm
Non-adhesive
Non-sterile
320 x 240 Pixels
English, Spanish, French, German, Italian
M611
300 dpi
Bluetooth 5 Low Energy (Class II), USB, USB 2.0, Wi-Fi
3.52 lb.
FCC Part 15 Class A
2 Years
110/240 V
Blue
10.97 in.
278.75 mm
10.97 x 4.46 in.
Not Autoclavable
Monochrome
M611 Label Printer with Case, AC Adapter, White Self-Laminating Wrap, Black Ribbon, USB Cable, Brady™ Workstation Safety and Facility Identification Suite Software
256 MB Flash, 512 MB RAM
2 in./sec.
Brady Workstation, Express Labels Mobile App, Windows-based Driver for 3rd Party Software
Android Devices with OS 5+, iPhone 5S or Newer with iOS 10+
1.6 kg
Asset Tracking, General Identification, Facility Identification, Safety Identification
AC Adaptor, Rechargeable Battery
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions