missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ M611 Label Printer with BWS Product and Wire ID Software and CR2700 Scanner Kit
Optimize your operations with a Brady™ printer and scanner system. Get a printer, scanner and software kit in this package to make workflows more seamless and boost productivity.
Supplier: Brady™ 176710
Description
- Create, share and print anywhere with the M611 printer
- Store more than 1000 label files and print using Bluetooth or Wi-Fi
- Printer allows connectivity for up to 5 users
- Create labels with text or graphics with the included label creation software
- Easily read wide and small barcodes with the ultra-fast CR2700 Handled Barcode Scanner
- Omnidirectional scanner eliminates repositioning and time-consuming rescans of barcodes
- The CR2700 provides unequaled performance reading on curved and shiny surfaces
Specifications
Printer | |
Backlit Graphic Color LCD | |
Plastic | |
4.19 in. | |
106.42 mm | |
12.93 in. | |
Single Color | |
M611 Label Printer, AC Adapter, White Self-laminating Wrap, Black Ribbon, USB Cable, BWD Software, CR2700 Scanner Handled Scanner with Charging Station | |
512 MB RAM, 256 MB Flash | |
2 in./sec. | |
Brady Workstation, Express Labels Mobile App | |
3.1 lb. | |
2 Years | |
110/240 V |
Yellow, Gray | |
Brady Labels | |
Thermal Transfer | |
4.22 in. | |
107.19 mm | |
328.42 mm | |
2.8 in. | |
Danish | |
M611 | |
320 x 240 | |
USB 2.0, Standalone Use | |
1.41 kg | |
AC Adaptor, Rechargeable Battery | |
QWERTY (US) |