missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Watson Gloves Mad Cow Welding Gloves
Mad Cow Welding Gloves are made of reversed-grain cowhide leather, with clute cut design with straight thumb, back patch, leather reinforced thumb saddle and pulse protector and stitched with Aramid Fiber thread, gauntlet style cuff with leather gore.
$19.13 - $114.83
Specifications
Back Material | Reversed-Grain Cowhide Leather |
---|---|
Certifications/Compliance | ANSI Heat Level 2 |
Cuff Material | Leather Gore |
Color | Brown |
Grade | Premium |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-099-947
|
Watson Gloves
2735M |
Medium |
Pair for $19.13
|
|
|||||
17-100-004
|
Watson Gloves
2735L |
Large |
Pair for $19.13
|
|
|||||
17-099-879
|
Watson Gloves
2735X |
X-Large |
Case of 6 Pair for $114.83
|
|
|||||
Description
- Reversed-grain cowhide leather
- Clute cut deisgn with straight thumb saddle
- Pulse protector
- Stitched with Aramid Fiber thread
- Gauntlet style cuff with leather gore
- Unlined
Specifications
Reversed-Grain Cowhide Leather | |
Leather Gore | |
Premium | |
Cowhide Leather | |
Gunn | |
Welding | |
Gray | |
Cowhide Leather | |
0°C | |
5 in. | |
13 cm |
ANSI Heat Level 2 | |
Brown | |
Ambidextrous | |
Welding Gloves | |
140°C | |
Men's | |
Gauntlet | |
Heat Wave | |
12 in. | |
30 cm |