missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ Magic Touch 2™ Ice Pans

Superior insulating properties combined with high chemical resistance

Supplier:  Bel-Art™ M168079101

 View more versions of this product

Catalog No. 11-999-066


Explore available promotions

Description

Description

Superior insulating properties combined with high chemical resistance

  • Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen
  • Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
  • High-quality, expanded urethane laboratory ice pans are lightweight, durable, non-sweating and impervious to moisture and odors
  • Lightly textured, non-slip finish and raised edge provides secure transport and a stylish look
  • Feature a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting, keyed lid and base for easy stacking

1L pan does not include pour spout or fill line indicator

Specifications

Specifications

20 cm
42 cm
30.3 cm
2.04 gal.
Lightly textured, Non-slip
Laboratory Ice Pan
9 L
8 in.
16.5 in.
12 in.
Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base
Urethane
True Blue
-196°C to +100°C
Videos
SDS
Documents

Documents

Promotions

Promotions