missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva™ Magnetic Separation Rack
Magnetic separation rack for small-scale protein purification and sample enrichment with magnetic beads.
Supplier: Cytiva™ 29710714
Description
- Contains a neodymium magnet for small-scale protein purification and sample enrichment with magnetic beads
- For sample volumes from 1.5 mL to 50 mL
- Strong magnetic field, providing quick and efficient separation of magnetic beads from various liquid sample media used routinely for nucleic acid extraction procedures
- Easily remove magnetic block from the plastic rack to allow rapid demagnetization of the samples
- Choose from three magnetic separation racks to meet your needs: MagRack 6, Magnetic Separation Rack 15 mL, and MagRack Maxi – for samples up to 1.5, 15, and 50 mL, respectively
- Process up to six samples in parallel with MagRack 6 and Magnetic Separation Rack 15 mL
Specifications
Test Tube Rack | |
1 x 6 | |
Tubes (15 mL) | |
6 Positions | |
None | |
Non-sterile | |
15 mL |
Rack | |
Gray | |
Neodymium Magnets, Acrylic | |
Rectangular | |
No | |
15 mL Test Tubes and SeraSil-Mag Silica Coated, Sera-Mag Magnetic, or Sera-Mag Speed Beads |