missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heidolph™ Hei-PLATE Mix Magnetic Stirrer Without Heating
Heidolph™ Hei-PLATE Mix Magnetic Stirrer is designed for gentle stirring in biology and microbiology applications without heating.
Supplier: Heidolph™ 036110460
Description
Hei-PLATE Mix 20L
- Top plate is insulated from the motor and protects your heat-sensitive samples from any thermal damage.
- To treat your sample gently and protect it from damage, the rotation speed ramps up slowly until it has reached the pre-programmed speed.
- Top plate diameter of 145 mm and a speed range from 100 to 1400 rpm is ideal for quantities up to 20 L.
- Hermetically-sealed housing prevents corrosion and increases the service life of your unit.
- You can even work with dry ice – a robust thermal insulation prevents corrosion inside the housing which minimizes dripping of condensate on the electronic components.
- Due to the Kera-Disk™ ceramic coating, the top plate is chemical-resistant and scratch-proof.
Hei-Mix S
- Stir quickly and efficiently with an extended speed range up to 2200 rpm.
- Space-saving unit for efficiently mixing sample sizes up to 5 L. Small footprint of L 140, W 126, H 80 mm only, and the top plate comes with a diameter of 104 mm.
- Ideal for titrations due to white-colored top plate.
- Long-lasting polyamide housing and PVDF top plate material.
Specifications
0 to 2200 rpm | |
PVDF | |
115 V | |
104 mm | |
140 x 126 x 80 mm (5.5 x 5 x 3.1 in.) | |
104 mm | |
80 mm | |
140 mm | |
104 mm | |
126 mm | |
60 Hz | |
CE | |
White | |
Polymide Housing and PDVF top plate | |
IP21 | |
Magnetic Stirrer | |
1.1 kg | |
3.63 kg |
1 | |
5 L | |
7 W | |
140 x 126 mm (5.5 x 5 in.) | |
4.09 in. | |
3.1 in. | |
5.5 in. | |
4.1 in. | |
5 in. | |
115 V, 60 Hz | |
US | |
3 Year | |
Operating Instructions and Power Cord | |
Hei-Mix S | |
0°C to 40°C | |
2.4 lb. | |
8 lb. |