missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Magnifiers

Applied for laboratory use and other precision scientific work

 View more versions of this product

Catalog No. 12-071-6A


Explore available promotions

Description

Description

Fisher Scientific™ Magnifier Lamp clamps vertically or horizontally to top or side of any edge. Applied for laboratory use and other precision scientific work.

Large Magnifier

  • Illuminated 2X magnification with 4X spot
  • Window is 2.75 x 2.75 in. (7 x 7 cm)
  • Overall dimensions: 8.5L x 3W x 1 in.H (21.6 x 7.6 x 2.5 cm)

Medium Magnifier

  • Illuminated dual 3X and 10X magnifiers
  • Window is 1.75 x 1.75 in. (4.4 x 4.4 cm)
  • Overall dimensions: 6.5L x 2W x 0.75 in.H (16.5 x 5.1 x 1.9 cm)

Small Magnifier

  • 8X Magnification
  • Adjustable focusing
  • Window is 1 in. (2.5 cm) dia.
Specifications

Specifications

8.5 in.
Magnifier, Illuminated
To view surface details and illuminate uniformly over the field of observation
1 in.
3 in.
3 in.
LED
7.62 cm
2x
7.62 cm
8.5 x 3 x 1 in. (21.59 x 7.62 x 2.54cm)
2.54 cm
Plastic
AA replaceable battery
3 in.
7.62 cm
21.59 cm
Videos
SDS
Documents

Documents

Promotions

Promotions