missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Manhole Cover: CONFINED SPACE ENTER BY PERMIT ONLY
Improve workplace safety clear and visible safety signage. The Brady™ Confined Space Manhole Cover is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
Supplier: Brady™ 43754
Description
- Excellent cold-weather performance
- Polyester construction is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Strong adhesive back for indoor or outdoor use
Specifications
Laminated | |
1 Ea. | |
Self-adhesive | |
230°F | |
0.01 in. | |
Octagonal | |
30 x 21 in. | |
Red on White |
Polyester | |
Polyester with polyester overlaminate | |
21 in. | |
-40°F | |
30 in. | |
-40°F to 230°F | |
CONFINED SPACE ENTER BY PERMIT ONLY |