missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MAPA™ Kroflex 840 Cut-Resistant Gloves, Latex Coated
Enhanced non-slip feature offers ultra-protection when handling heavy/sharp objects in wet environments.
Supplier: MAPA™ 34840027
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
Ideal for use when handling glass sheets, hot plastic parts, composite materials
- Natural rubber crinkle palm coating
- Mechanical durability
- Anatomical shape and flexibility
- Comfortable for extended wear, with a secure grip
Specifications
ANSI 2 | |
Latex | |
ANSI A4 | |
HDPE | |
7 | |
Handling Glass, hot Plastic parts and waste treatment applications | |
840417 | |
10.5 in. |
EN 421 , EN 407 , EN 511 , CE 3543 | |
Blue, Gray | |
No | |
Cut-resistant Gloves | |
EN 388 | |
Knit | |
Kroflex 840 | |
26.5 cm |