missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MAPA™ FluoTech 344 Fluoroelastomer Gloves, Cotton Knit Liner
Comfortable and flexibile for extended wear
Supplier: MAPA™ 344310
Description
- Cotton-knit interior
- High mechanical resistance
- Long service life due to textile support
- Site pollution control
- Printing
- Petrochemical refining
- Emergency interventions on chemical accidents
Specifications
Cat 3 CE 0334, EN 420 | |
Yes | |
10 | |
Type A | |
Bacteria, Fungi only | |
Smooth | |
Lined | |
FluoTech 344 | |
35.5 cm |
Black | |
Fluoroelastomer | |
EN 388:3121X | |
ACDEFGJLMN | |
Pinked | |
Cotton Knit | |
344310 | |
14 in. |