missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MAPA™ Protector™ Nitrile Coated Latex Gloves with Flock Lining
Green latex gloves with blue nitrile blend over-dip adds resistance to cuts, punctures and abrasions.
Supplier: MAPA™ 293427
Description
- AFR-282 heavyweight blend gloves provide economical protection
- Blue nitrile blend over-dip offers resistance to cuts, punctures, and abrasion
- Flock lining increases comfort and flexibility
- Embossed chain grip prevents the build-up of fluids and greasy solids on surfaces
- Two-tone construction provides visual indicator of glove wear-through
- Made of FDA compliant materials
Specifications
21 CFR, Section 177.2600 | |
Blue, Green | |
Specific | |
Dip-coated Gloves | |
28 mil | |
Cotton Flock | |
33 cm |
Nitrile | |
Partially Textured | |
Latex | |
Medium | |
Gauntlet | |
13 in. |