missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MAPA™ Protector™ Nitrile Coated Latex Gloves with Flock Lining
Green latex gloves with blue nitrile blend over-dip adds resistance to cuts, punctures and abrasions.
$34.33 - $44.57
Specifications
Certifications/Compliance | 21 CFR, Section 177.2600 |
---|---|
Coating Material | Nitrile |
Color | Blue, Green |
Exterior Finish | Partially Textured |
Hand | Specific |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
11-388-115A
|
MAPA™
293426 |
Small |
Dozen of 12 Pair for $35.83
Case of 6 Dozen for $214.98
|
|
|||||
11-388-115B
|
MAPA™
293427 |
Medium |
Dozen of 12 Pair for $44.57
Case of 6 Dozen for $267.42
|
|
|||||
11-388-115C
|
MAPA™
293428 |
Large |
Dozen of 12 Pair for $34.33
Case of 6 Dozen for $205.98
|
|
|||||
11-388-115D
|
MAPA™
293429 |
X-Large |
Dozen of 12 Pair for $34.33
Case of 6 Dozen for $205.98
|
|
|||||
Description
- AFR-282 heavyweight blend gloves provide economical protection
- Blue nitrile blend over-dip offers resistance to cuts, punctures, and abrasion
- Flock lining increases comfort and flexibility
- Embossed chain grip prevents the build-up of fluids and greasy solids on surfaces
- Two-tone construction provides visual indicator of glove wear-through
- Made of FDA compliant materials
Specifications
21 CFR, Section 177.2600 | |
Blue, Green | |
Specific | |
Dip-coated Gloves | |
Gauntlet | |
13 in. |
Nitrile | |
Partially Textured | |
Latex | |
28 mil | |
Cotton Flock | |
33 cm |