missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Neodymium Disc Magnets

For use in automobile and electronic devises.

Supplier:  Customer Channels Group (Ccg) ND030N27

Catalog No. S430471


Explore available promotions

Description

Description

  • Composed of neodymium, iron, boron and a few transition metals
  • Resistance to demagnetization
  • Good in ambient temperature
  • Material is corrosive and should be coated for long term maximum energy output
  • Grade: 35

Magnetic separators, Linear actuators, Microphone assemblies, Computer rigid disc drives, printers and speakers

Order Info

  • Diameter: 1.000 in.
  • Thickness: 0.750 in.
  • Weight: 0.15738 lb.

Specifications

Specifications

0.0714 kg
0.15738 lb.
2.54 cm
Automobile and electronic devises,
Neodymium Disc Magnet
1 in.
35
SDS
Documents

Documents

Promotions

Promotions