missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Mastercycler X50a 96-Well Aluminum Block Thermal Cycler

Eppendorf™ Mastercycler X50 thermal cycler is the elegant synthesis of speed, flexibility and PCR optimization for research PCR applications and standardization for routine PCR applications. A new highly intuitive touch screen concept puts all of those benefits at your fingertips.

Supplier:  Eppendorf™ 6313000018

Catalog No. E6313000018

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Heating rate: 5 °C/s
  • Innovative 2D-Gradient for advanced PCR optimization
  • Block temperature accuracy: ±0.15 °C
  • Touch screen interface
  • Unit can control up to 9 other units (connected cyclers do not have a touch screen interface)
  • Flexlid™ concept: automatic height adjustment of the lid allows you to use all types of consumables
  • Small footprint
  • 2 year warranty

Certifications

Declaration of Conformity

Warranty

2 year warranty

Specifications

Specifications

±0.15°C
Block Homogeneity 20°C to 72°C ≤±0.2°C, 95°C ≤±0.3°C
96 × 0.2 mL PCR Vessels, 1 PCR Plate 8 × 12
Touchscreen
13 in.
33 cm
2 Year
43 cm
17 in.
850 W
1000
1°C to 30°C
11.5 kg (25.4 lb.)
Operating Manual, Certificate of Uniformity and Main Power Cord with EU and US Plugs
27.5 × 43 × 33 cm
110  to 230 V
Thermal Cycler
17 in.
27.5 cm
10.8 in.
4°C to 99°C
43 cm
5°C/s
X50a
37°C to 110°C
96-well Aluminum Block
SDS
Documents

Documents

Promotions

Promotions