missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Mastercycler X50i Thermal Cycler
Eppendorf™ Mastercycler X50 thermal cycler is the elegant synthesis of speed, flexibility and PCR optimization for research PCR applications and standardization for routine PCR applications. A new highly intuitive touch screen concept puts all of those benefits at your fingertips.
Supplier: Eppendorf™ 6301000012
Requires : Mastercycler X50 with touchscreen controller
Description
- Unit can only be controlled with Mastercycler X50 with touch screen interface
- Innovative 2D-Gradient for advanced PCR optimization
- Heating rate: 10°C/s
- Block temperature accuracy: ±0.15°
- Flexlid™ concept: automatic height adjustment of the lid allows you to use all types of consumables
- Small footprint
- 2 year warranty
Certifications
Declaration of Conformity
Warranty
2 year warranty
Specifications
±0.15°C | |
Block Homogeneity 20°C to 72°C ≤±0.2°C, 95°C ≤±0.3°C | |
96â¯Ãâ¯0.2 mL PCR Vessels, 1 PCR Plate 8 Ã 12 | |
Status Screen | |
13 in. | |
33 cm | |
2 Year | |
43 cm | |
PCR | |
43 cm | |
10°C/s | |
X50i | |
37°C to 110°C | |
96-well Silver Block |
Operating Manual, Certificate of Uniformity and Main Power Cord with EU and US Plugs | |
27.5â¯Ã 43â¯Ã 33â¯cm | |
110 â¯toâ¯230 V | |
Thermal Cycler | |
17 in. | |
27.5 cm | |
10.8 in. | |
4°C to 99°C | |
17 in. | |
850 W | |
1000 | |
1°C to 30°C | |
10.7 kg (23.6 lb.) |