missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Masterflex™ I/P™ Digital Process Drives

Precision Masterflex™ I/P Digital Process Drives offer washdown capability, programmable dispensing, and accurate low-maintenance motors

Supplier:  Masterflex™ MFLX7742018

Catalog No. 11-747-356

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Includes: 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Description

Description

  • Minimum flow rate is 0.0006 LPM (0.0001 GPM); maximum flow rate is 19 LPM (5.0 GPM) with the I/P High-Performance pump head or 26 LPM (6.9 GPM) with two stacked I/P Easy-Load or Standard pump heads
  • Housings are NEMA 4X (IP66) rated for washdown
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.
  • Menu-driven interface lets you select one of seven languages for programming and operation
  • Dispense by Volume in mL (0.001 to 99999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
    Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Stack 2 pump heads with any tubing formulation for increased flow rates and for multichannel applications
  • Remote control capabilities via watertight connection:
  • Speed control input scalable 0 to 20 mA, 4 to 20 mA, or 0 to 10V
  • Pumping direction requires open collector or contact closure
  • Start/stop/purge requires open collector or contact closure
  • Tachometer output scalable 0 to 20 mA, 4 to 20 mA, 0 to 10V, open collector

Certifications

CE; IP66

Compliance

ISO 9002 registered

Warranty

2 Years

Specifications

Specifications

±0.1%
CE
Digital Variable Speed
Graphical LCD
0.6 to 26,000 mL/min., depending on pump head, tubing size, and rpm
I/P Standard, I/P Easy-Load, I/P High-Performance
280
6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
I/P
12.9 in.
16.7 in.
11.1 in.
0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
Open-head
280 w
90/260 V
4.5 A
Silver
Masterflex I/P Digital Process Drive, Stainless Steel, with Open-Head Sensor; 650 rpm
90/260 VAC 50/60 Hz
Fluid handling
50/60 Hz
IP66
Stainless Steel
Accepts 2, Pump heads not included
32.8 cm
42.4 cm
28.2 cm
Yes
Digital Variable Speed
45 lb.
0.1 to 650 rpm
Videos
SDS
Documents

Documents

Promotions

Promotions