missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Masterflex™ L/S™ High-Performance Precision Tubing, Puri-Flex™

Masterflex™ L/S™ High-Performance Precision Tubing is long life tubing for pharma and bio-process applications

$290.17 - $489.32

Specifications

Autoclavable Autoclavable
Material Puri-Flex
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
For Use With (Application) Masterflex pumps
View More Specs

Products 3
Catalog Number Mfr. No. Tubing Size Price Quantity  
Catalog Number Mfr. No. Tubing Size Price Quantity  
13200114
View Documents
Masterflex™
MFLX9641915
L/S 15
Each for $290.17
 
13200115
View Documents
Masterflex™
MFLX9641935
L/S 35
Each for $429.57
 
13200116
View Documents
Masterflex™
MFLX9641936
L/S 36
Each for $489.32
 
Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: Cell and tissue culture work, pharmaceutical biotech, general-purpose lab uses requiring high performance and long life, high-purity applications requiring no contact with animal-derived components
  • Characteristics: Heat weldable, exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
  • Certifications: FDA compliant, meets USP Class VI requirements, manufactured according to GMP
  • Temperature range: –58 to 275°F (–50 to 135°C)
  • Sterilize: Autoclave, ethylene oxide, or gamma irradiation
  • Specifications

    Specifications

    Autoclavable
    25 ft.
    Masterflex pumps
    Peristaltic Pump Tubing
    Puri-Flex
    7.6 m
    Translucent
    Videos
    SDS
    missing translation for 'documents'

    missing translation for 'documents'