missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Masterflex™ L/S™ Precision Pump Tubing, Tygon™ E-Food B-44-4X

Masterflex™ L/S™ Precision Pump Tubing is designed specifically for handling food products

Supplier:  Masterflex™ MFLX0641825

 View more versions of this product

Catalog No. 13-200-041


Explore available promotions

Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: Food and beverage processing or dispensing
  • Characteristics: Nonwetting, odorless, tasteless, non-toxic, transparent
  • Specifications

    Specifications

    Peristaltic Pump Tubing
    0.189 in.
    Tygon E-food
    15.2 m
    L/S 25
    3/16 in.
    Autoclavable
    4.8 mm
    50 ft.
    Food and beverage processing or dispensing
    Max 1000 mL/min
    Transparent
    SDS
    Documents

    Documents

    Promotions

    Promotions