missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Masterflex™ L/S™ Standard Digital Drives
Masterflex™ L/S™ Standard Digital Drive offers a maintenance-free high-accuracy motor and a graphical interface – makes setup and operation easier than ever!
Supplier: Masterflex™ MFLX0752238
Includes: 6-ft (1.8-m) line cord with IEC 320/CEE22 socket.
Description
- Flow rate 0.001 to 3400 mL/min with L/S tubing. Flow rate depends on drive rpm and tubing size.
- Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense.
- View pump performance continually.
- Dispense by Volume in mL (0.001 to 99999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
Order Info
These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
Certifications
CE; ETL(US & CA)
Compliance
ISO 9002 registered
Warranty
2 Years
Specifications
±0.1% (0.01 rpm at 100 rpm) | |
CE; ETL (US & CA) | |
Digital Variable Speed | |
Graphical LCD | |
0.001 to 560 mL/min., depending on pump head, tubing size, and rpm | |
Easy-Load II w/ Open-Head Sensor, Easy-Load II, Easy-Load, Standard, High-Performance, PTFE Tubing, PTFE Diaphragm | |
75 | |
6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering. | |
L/S | |
Up to 4 pump heads accepted | |
8.5 in. | |
10 in. | |
8.5 in. | |
Yes | |
Digital Variable Speed | |
75 W | |
90/260 V |
2.2 A | |
White | |
Masterflex L/S Digital Drive with Open-Head Sensor, 100 rpm, 115/230 VAC | |
90/260 V, 50/60 Hz | |
Fluid handling | |
50/60 Hz | |
IP33 | |
ABS Plastic, Aluminum | |
0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure | |
4 | |
21.6 cm | |
25.4 cm | |
21.6 cm | |
Open-head | |
Compatible with all L/S formulations | |
16.5 lb. | |
0.02 to 100 rpm |