Learn More
Kimberly-Clark Professional™ KleenGuard™ Maverick™ Safety Glasses
KleenGuard™ Maverick™ Safety Glasses are designed to enable rather than inhibit, which allows for maximum productivity and safety for you and your employees.
$133.82 - $154.06
Specifications
Certifications/Compliance | ANSI Z87.1+, EN166 (K,N) |
---|---|
Description | Universal Size |
No. per Case | 12/Cs. |
No. per Pack | 1 Pair |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Qty | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Qty | ||||
19-005-090
|
Kimberly-Clark Professional™
49309 |
Black | Clear |
Case of 12 Each for $133.82
|
|
||||
19-005-091
|
Kimberly-Clark Professional™
49311 |
Black | Smoke |
Case of 12 Each for $136.74
|
|
||||
19-005-092
|
Kimberly-Clark Professional™
49312 |
Black, Orange Tips | Clear |
Case of 12 Each for $154.06
|
|
||||
19-005-093
|
Kimberly-Clark Professional™
49301 |
Clear, Orange Tips | Clear |
Case of 12 Each for $133.82
|
|
||||
Description
KleenGuard Maverick Safety Eyewear's stylish good looks and durable, lightweight construction, you don't have to sacrifice looking good to be safe. Premium anti-fog and anti-scratch coating that passes the EN166 'N' mark test for resistance to fogging and EN166 'K' mark test for resistance to surface damage by fine particles.
Maverick Eye Protection provides 99.9% UVA/UVB/UVC protection. They also come with comfort touch points on the temples and nose bridge. The eyewear meets the optical requirements and impact protector requirements of the ANSI Z87.1+ standards, with integrated side shields and browguard to help the user feel confident they are protected.
Both men and women will find the stylish KleenGuard Maverick Safety Eyewear to be comfortable and functional, giving you and your employees uncompromised protection.
- Features a modern sleek and stylish lightweight design that your employees will be happy to wear
- Meets the ANSI Z87.1+ standards for optical and impact protector requirements
- Polycarbonate lenses provide 99.9% UVA/UVB/UVC protection
- Premium Anti-Fog and Premium Anti-Scratch lens coatings for better performance and longer life
Specifications
ANSI Z87.1+, EN166 (K,N) | |
12/Cs. | |
Polycarbonate |
Universal Size | |
1 Pair |