missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Description
For use with large volume pipets
- Designed for use when transferring large sample volume
- Advanced molding technology ensure tips are straight
- Alternative option to serological pipets
- Nonsterile
- Certified by independent laboratory to be RNase, DNase, DNA, and Pyrogen free
Specifications
500 to 2500 μL | |
Non-sterile | |
Autoclavable | |
115 mm | |
Macro | |
No |
Non-filtered | |
Natural | |
4.5 in. | |
Bulk | |
Eppendorf Reference, Socorex | |
Polypropylene |