missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PIP™ MaxiDry™ Zero™ Double-Dipped MicroFoam Nitrile-Coated Gloves with Thermal Lining
THERMtech™ technology platform offers thermal resistance up to -10°C (14°F) inside the glove under high activity, with a coating designed to remain flexible for temperature up to -30°C (-22°F).
Supplier: PIP™ GP56451S
Description
- Seamless construction increases comfort and breathability
- MicroFoam Nitrile coating is compatible with light oils to enhance grip and abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Liquid repellence keeps moisture away from the skin to ensure hands remain warm
- High degree of thermal insulation without sacrificing flexibility, dexterity, weight, and comfort
- Gloves help to prevent the effects of wind chills for outdoor applications
- Coating remains flexible even in extremely cold environments
- Optimized grip delivered though the ultra soft coating to ensure maximum flex and contact with the items being handled
- Insulation liner is bonded away from flex and movement points of the hand (i.e. knuckles) to ensure comfort
- All ingredients used in manufacturing and construction are compliant with the REACH legislation
- Gloves are laundered prior to final packaging to ensure that they are clean and safe for use
- The Oeko-Tex™ Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
- Complies with FDA food handling requirements 21 CFR, Part 177
- Silicone-free
Specifications
FDA 21 CFR 177.2600 | |
Purple | |
Nylon Lycra | |
Outdoor Construction/Maintenance, Agriculture, Cold Food Storage, and Chilled Distribution | |
Thermal | |
15 | |
25 cm |
Nitrile | |
Specific | |
Small | |
Knit | |
56-451 | |
9.8 in. |