missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Maxima Rotary Vane Vacuum Pumps - 115 V, 60 Hz

Fisherbrand™ Maxima rotary vane vacuum pumps extend service intervals due to robust materials and design features.

$4321.36 - $21112.00

Specifications

Includes Exhaust Filter, Oil Fill Funnel, Hose Clamp
Electrical Requirements 115 V, 60 Hz, 1 Ph, N.A. 115 V Plug
Enclosure Rating IP54
Applications Vacuum Manifolds, Vacuum Oven, Mass Spectroscopy, Backing Turbo Pumps, Sputter Coater, Tube Furnace
Voltage 115 V
View More Specs

Products 7
Catalog Number Mfr. No. Flow Rate Price Quantity  
Catalog Number Mfr. No. Flow Rate Price Quantity  
01184202
View Documents
N/A 2.8 CFM
Each for $8,982.41
Only null left
 
01184203
View Documents
N/A 4.2 CFM
Each for $9,928.79
Only null left
 
01184204
View Documents
N/A 5.6 CFM N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
01184205
View Documents
N/A 12.8 CFM N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
01-184-206
View Documents
N/A 18.3 CFM N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
01-184-207
View Documents
N/A 22.1 CFM N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
01-184-215
View Documents
Fisherbrand™
01184215P*
1.8 CFM
Each for $4,321.36
Only null left
 
Description

Description

Features:

  • Coating on pump internal components protect pump from aggressive chemicals. Increases service interval.
  • Large oil reservoir dilutes aggressive chemicals. Increases service interval.
  • Cooling system allows pump to run 10°C cooler than standard rotary vane pumps. The lower temperature leads to reduced chemical activity within the pump, slows down rates of oil consumption, extending service intervals.
  • Anti-Suckback valve prevents oil from being sucked into application in the event of a power failure.
  • Gas ballast minimizes condensation of vapors in pump
  • Exhaust Filter, Funnel, and Hose Clamp are included in all Fisherbrand Maxima pump packages. 115V versions include US 115V cord. 230V verions include Shucko, UK, and US 230V Cord.
Specifications

Specifications

Exhaust Filter, Oil Fill Funnel, Hose Clamp
IP54
115 V
115 V, 60 Hz, 1 Ph, N.A. 115 V Plug
Vacuum Manifolds, Vacuum Oven, Mass Spectroscopy, Backing Turbo Pumps, Sputter Coater, Tube Furnace
Videos
SDS
Documents

Documents