missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Maxima Rotary Vane Vacuum Pumps - Explosion Proof

Fisherbrand™ Maxima rotary vane vacuum pumps extend service intervals due to robust materials and design features.

 View more versions of this product

Catalog No. 01-184-214

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Includes: Exhaust Filter, Oil Fill Funnel, Hose Clamp

Description

Description

Features:

  • Coating on pump internal components protect pump from aggressive chemicals. Increases service interval.
  • Large oil reservoir dilutes aggressive chemicals. Increases service interval.
  • Cooling system allows pump to run 10°C cooler than standard rotary vane pumps. The lower temperature leads to reduced chemical activity within the pump, slows down rates of oil consumption, extending service intervals.
  • Anti-Suckback valve prevents oil from being sucked into application in the event of a power failure.  
  • Gas ballast minimizes condensation of vapors in pump
  • Exhaust Filter, Funnel, and Hose Clamp are included in all Fisherbrand Maxima pump packages. 115V versions include US 115V cord. 230V verions include Shucko, UK, and US 230V Cord.

Warranty

1 Year, Materials and Workmanship

Specifications

Specifications

2x10-3 torr
Exhaust Filter, Oil Fill Funnel, Hose Clamp
115 V, 60 Hz, 1 Ph, XPRF
Inlet connection: NW25 or 3/4 in. ID Tubing
60 dBA
12.8 CFM
2.4 L
3 x 10-4 Torr
Explosion Proof Rotary Vane
1750 RPM
24.3 x 8.1 x 11 in.
M16C
91.6 lbs
Explosion Proof Motor
Vacuum Manifolds, Vacuum Oven, Mass Spectroscopy, Backing Turbo Pumps, Sputter Coater, Tube Furnace
115 V
Videos
SDS
Documents

Documents

Promotions

Promotions