missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ MaxQ™ 6000 Incubated/Refrigerated Stackable Shakers
Save valuable lab space with stackable shakers. These shakers combine orbital shaking with general purpose incubation for added versatility.
Supplier: Thermo Scientific™ SHKE6000
Description
Save valuable lab space with Thermo Scientific™ MaxQ™ 6000 Incubated/Refrigerated Stackable Shakers, which offer sample storage and orbital shaking with intuitive, easy-to-use digital controls. These shakers save space by stacking units two-high on the floor. Use the adapter set (available separately) to tier two 18 x 18 in. platforms to double shaking capacity.
- Stackable units accept flasks up to 6L
- Two adjustable-height shelves provide added storage
- Choose from two temperature ranges to fulfill a variety of molecular biology, protein expression or plasmid purification studies
- Available in incubated or refrigerated models
- Precisely monitor and control chamber temperature over complete range with ±0.1°C accuracy at 37°C with PID temperature controller
- Overtemperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
- Solid-state DC brushless motor, variable speed control from 15 to 500rpm
- Continuous and timed operation from 0.1 hour up to 999 hours or 0.1 minute to 999 minutes
- View speed, operating time and temperature simultaneously on three individual LED displays, which help minimize errors in establishing running conditions
- Displayed time counts up during continuous operation and down during timed runs
- Visual/audible signals alert user to temperature deviations; heat turns off if temperature deviates ±1°C of setpoint
- Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing the shaker from walking
- Eliminate sudden starts and stops with soft start feature
- User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
- Safety interlock stops shaking motion when the door is open
- Platform motion stops when excess vibration is detected due to an unbalanced load
- Retains parameters during power failure and restarts unit automatically after power is restored
- RS-232 interface allows remote monitoring of speed, time and temperature
- Large viewing window and internal light allow sample visibility, minimizing the need to open the door
- Door can be hinged from the right or left by the user for convenient placement in the lab
- 18 × 18″ platform can be dual-tiered inside the chamber to double the shaking capacity
- Corrosion-resistant stainless-steel chamber accommodates a variety of 18 × 18″ (46 × 46cm) universal and dedicated platforms
- Durable powder-coated, cold-rolled steel exterior construction
- Electrical outlet inside chamber provides power for safe operation of shakers, stirrers or rotators
Overall Dimensions
- Platform dimensions: 18 × 18″ (45.7 × 45.7cm)
- Overal dimensions L × W × H: 33 × 27 × 40.5″ (83.9 × 69.6 × 102.9cm)
Ordering Information:
For a complete system, order platforms and clamps (sold separately)
Includes:
- Two adjustable-height perforated stainless-steel shelves.
Requires:
- Universal Platform (without clamps), or
- Dedicated Platform (with pre-installed clamps)
Recommended for:
- Bacterial suspensions
- Hybridizations
- Solubility studies
- Diagnostic test
- Extraction procedures
- Washing procedures
- General mixing
- Protein expression
- Staining and destaining
- Plasmid purification
Specifications
19 mm | |
15 to 500 rpm, ±1 rpm | |
120 V | |
Stackable Incubated Orbital Shaker | |
CE, cUL, UL | |
±0.1°C | |
Stainless Steel Platform | |
102.9 cm | |
18 in. | |
45.7 cm | |
69.9 cm | |
330 lb. | |
Digital | |
MaxQ 6000 Incubated Stackable Shaker | |
Continuous or timed operation from 0.1 minute to 999 hours |
15.9 kg | |
120 V, 60 Hz | |
Ambient +10° to 80°C | |
35 lb. | |
50°F to 140°F | |
60 Hz | |
40.5 in. | |
33 in. | |
83.8 cm | |
27.5 in. | |
45.7 cm | |
150 kg | |
Small Stackable Incubated Orbital Shaker | |
DC brushless |