missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ MaxQ™ HP Tabletop Orbital Shaker

Operate this tabletop orbital shaker in reach-in incubators, environmental rooms or on lab benches.

$13959.19 - $13959.19

Specifications

Orbit 25 mm
Load Bearing Capacity (Metric) 32 kg
Electrical Requirements 115 V, 50/60 Hz
Product Type Shaker
Load Bearing Capacity (English) 71 lb.
View More Specs

Products 1
Catalog Number Mfr. No. Model Price Quantity  
Catalog Number Mfr. No. Model Price Quantity  
11676231
Accessories View Documents
Thermo Scientific™
SHKE416HP
CO2 Resistant Shaker N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Operate the Thermo Scientific™ MaxQ™ HP Tabletop Orbital Shaker in reach-in incubators, environmental rooms or on lab benches. Our proprietary balancing technology and rugged mechanism make smooth, high-capacity, 24/7 shaking a reality. With an industry-leading platform size, this CO2 Resistant Shaker features wide-range speed, low heat output motor and spill-resistant design.

Features:

  • The proprietary, triple-counterbalanced, heavy-duty mechanism prevents vibration, allowing the unit to run smoothly with heavy, out-of-balance loads
  • Triple counter-balanced mechanism provides optimum handling of full or unbalanced loads, regardless of flask placement, and completely eliminates “walking”
  • Microprocessor controller displays run and setpoints simultaneously on a 20-character backlit display
  • Easy programming with icon-based keys and alphanumeric messages
  • Oversized adjustable, suction-cup style, rubber feet minimize vibration, provide maximum stability
  • Heavy-duty, triple counter-balanced eccentric drive allows extended speed ranges
  • Low-heat 24V DC motor with moisture-resistant electronics provides continuous maintenance-free shaker operation on the benchtop or in a chamber
  • Optional platforms are constructed of 0.31 in., heavy-duty, brushed anodized aluminum for durability and easy cleaning

Ordering Alerts:

Platforms and clamps not included.

Specifications

Specifications

25 mm
115 V, 50/60 Hz
71 lb.
39.2°F to 104°F
Thick-machined Aluminum Platform
66 cm
24 in.
DC brushless
32 kg
Shaker
CE, cUL, UL
50/60 Hz
26 in.
19.8 cm
Digital
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'