missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BrandTech™ VACUUBRAND™ ME2C NT Oil-Free Diaphragm Vacuum Pump
A vacuum pump excellent for many laboratory fluid movement applications including vacuum filtration and solid phase extraction, as well as degassing, and evaporation of volatile solvents.
$5332.70 - $5332.70
Specifications
Max. Vacuum | 52 Torr (70 mbar) |
---|---|
Horsepower | 0.18 hp |
Includes | One phase motor, on/off switch, cable with plug, operating manual |
Motor Speed | 1500/1800 rpm |
Certifications/Compliance | CE |
Catalog Number | Mfr. No. | Electrical Requirements | Plug Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Electrical Requirements | Plug Type | Price | Quantity | |||||
13-688-001
|
BrandTech™ VACUUBRAND™
20730103 |
120 V 60 Hz | US |
Each for $5,332.70
|
|
|||||
Description
Operation at ultimate vacuum produces decibel levels comparable to a quiet, face-to-face conversation.
- Ultimate vacuum: 52 Torr (70 mbar).
- Free air capacity: 38 lpm (1.4 cfm).
- ME2C NT vacuum pump has flowpaths constructed of materials with excellent corrosion resistance, such as PTFE heads and diaphragms.
- VACUUBRAND chemistry-design diaphragm pumps eliminate the misting, handling, and disposal of contaminated oil associated with rotary vane pumps.
- Typical service intervals are from 10,000-15,000 hours.
Specifications
52 Torr (70 mbar) | |
One phase motor, on/off switch, cable with plug, operating manual | |
CE | |
ME 2C NT | |
-10°C to +60°C | |
10.2 kg | |
40°C | |
38 L/min. | |
19.8 cm | |
24.3 cm | |
21.1 cm | |
IP40 | |
50°F | |
1 | |
1 Ea. |
0.18 hp | |
1500/1800 rpm | |
ETFE pump head, PTFE diaphragm, PTFE tubing, FFKM valve | |
45 dBA | |
22.4 lb. | |
104°F | |
10°C | |
7.7 in. | |
9.5 in. | |
8.3 in. | |
Chemistry Diaphragm Pump | |
1 | |
Vacuum ovens, filtrations, and multi-port manifolds | |
1.1 bar |