missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Medifuge™ Small Benchtop Centrifuge

Perform both routine clinical and life science separations with this compact centrifuge and the unique DualSpin rotor featuring a 2-in-1 hybrid design.

Supplier:  Thermo Scientific™ 75008800

 View more versions of this product

Catalog No. 13-101-500


Explore available promotions

Description

Description

Perform both routine clinical and life science separations with the Thermo Scientific™ Medifuge™ Clinical Centrifuge. It fits in with its compact design and stands out with the unique Thermo Scientific™ DualSpin™ rotor featuring a 2-in-1 hybrid design. Easily change between fixed angle and swinging buckets using the same rotor. Four customizable programs allow you to quickly run routine protocols. Three selectable deceleration profiles, including brake-off option, are designed to optimize separation.

  • Each Medifuge centrifuge comes as a package, including:
    • Medifuge small benchtop centrifuge
    • DualSpin rotor body
    • Fixed angle buckets (set of 8)
    • Swinging buckets (set of 8)
    • Green/short spacers (set of 8)
    • Yellow/long spacers (set of 8)
  • Unique DualSpin rotor, features hybrid design with interchangeable fixed angle and swinging buckets
  • Lightweight composite rotor is easy to handle and saves energy during acceleration/deceleration
  • Large, brightly-lit display is easy to read and fast one-click lid closure simplifies operation
  • Four customizable programs to quickly run routine protocols
  • Three selectable deceleration profiles including brake-off option are designed to optimize separation
  • Quiet operation at noise level less than 56 dBA
  • Emergency lid lock release available in case of power failure
  • Certifications: UL, CE, RoHS, CSA, IVD, FDA class 1
  • Standards: IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1, EN ISO 13485
Specifications

Specifications

8 x 15 mL (Fixed Angle), 8 x 10 mL (Swinging Bucket)
3,114 x g (Fixed Angle); 3,490 x g (Swinging Bucket)
Large, Bright LED
240 mm
450 mm
Lid lock, steel armored ring, view port for speed calibration, lid emergency release
325 mm
UL, CE, RoHS, CSA, IVD, FDA class 1
Medifuge Centrifuge
Microprocessor
Induction drive
Yes, 4 program memory
2°C to 40°C
200.4 in.
50/60 Hz
220/230 V
4,900 rpm
No
94.3 in.
176.8 in.
<56 dB(A) (swinging bucket)
127.7 in.
130 w
DualSpin rotor body, fixed angle buckets (set of 8), swinging buckets (set of 8), green/short spacers (set of 8), yellow/long spacers (set of 8)
220/230 V 50/60 Hz
9.5 x 12.8 x 17.7 in. (24 x 32.5 x 45 cm)
34.1 lb. (15.5 kg)
1-99 minutes, in increments of 1 minute; HOLD
Medifuge
1 accel (standard)/3 decel (standard, soft, brake-off)
510 mm
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions