missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Somni Scientific™ Medium Induction Chamber, Clear, Active Style
The Medium Induction Chamber, Clear is available in Active or Passive styles. Constructed of durable, shatter resistant PET-G and supplied with color coded inlet and outlet ports. The slide top lid keeps anesthetic gases from being drawn into the workplace. Convenient one-handed operation.
Supplier: Somni Scientific™ IC3014
Description
- Active style prevents unnecessary exposure when used with active waste gas removal system
- Slide top lid keeps anesthetic from being “drawn” into workplace
- One-handed operation
- Color coded inlet and outlet ports
- Compatible with 19 mm tubing and 15 mm adapters
- Constructed of shatter resistant Pet-G
- Can be cleaned with common clinical disinfectants
Specifications
Research Animal Inhalant Anesthesia | |
Mouse, Rat | |
Induction Chamber |