missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Medline™ Graduated Medicine Cups
Translucent cups suitable for dispensing both liquid and dry medications
Supplier: Medline™ DYND80000
Description
- Disposable
- Plastic
- 1 oz.
- Graduated from 1–8 drams, 0.125–1 fluid ounce, 0.5 teaspoon–2 tablespoons and 2.5–30mL and cc
- 100 per sleeve
Specifications
Non-Sterile | |
Translucent | |
1.01 oz. | |
Yes | |
Yes |
30 mL | |
Medicine Cup | |
Plastic | |
Dispensing both liquid and dry medications | |
30 mL |