missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mega Rack™ Tube Rack for 18 to 20 mm Tubes

These sturdy and lightweight tube racks are supplied fully assembled with alphanumeric identification for easy sorting and selection.

$120.03 - $120.03

Specifications

Product Type Tube Rack
Array 10 x 12
Autoclavable Autoclavable
Holds Tubes (18 to 20 mm)
Material Polypropylene
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
361055561
View Documents
Fisherbrand™
120834F
White N/A
Only null left
 
361054910
View Documents
Fisherbrand™
120835F
Blue N/A
Only null left
 
Description

Description

  • Sturdy, durable material for easy and secure transport of clinical and research tubes
  • Reusable and easy to clean
  • Autoclavable
  • Stackable for staging and saving space
Specifications

Specifications

Tube Rack
Autoclavable
Polypropylene
Rectangular
Yes
4 Pk.
14.9 x 11.9 x 3.6 in. (37.7 x 30.1 x 9.1 cm)
14.9 in.
11.9 in.
3.6 in.
10 x 12
Tubes (18 to 20 mm)
120
2 Tiers
Non-sterile
1 Ea.
37.7 cm
30.1 cm
9.1 cm
20 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'