missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mega Rack™ Tube Rack Double
Fully assembled, polypropylene mega racks are great for high throughput labs requiring large sample storage.
$240.09 - $240.09
Specifications
| Includes | 1 Mega Rack |
|---|---|
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Positions | 1 |
| Shape | Rectangular |
| Catalog Number | Mfr. No. | Color | Diameter (Metric) Well | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Diameter (Metric) Well | Price | Quantity | ||||
|
01-670-445
|
Fisherbrand™
120113F2 |
Blue | 10 to 13 mm |
Each for $240.09
|
|
||||
Description
- Sturdy, material for easy and secure transport of blood collection and other tubes
- Alphanumeric identification for quick location and retrieval of tubes
- Place different test groupings into one rack eliminating the need for multiple racks
Specifications
| 1 Mega Rack | |
| Polypropylene | |
| Rectangular | |
| Yes, When Empty | |
| Tubes |
| Not Autoclavable | |
| 1 | |
| 2 Tiers | |
| Non-sterile |