missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
METTLER TOLEDO™ Melting Point System MP55
Simple and versatile One Click™ melting point determination
Supplier: METTLER TOLEDO™ 30578101
Description
- For simple, automatic determination of melting point and slip melting point
- Simultaneous determination, statistical analysis and printable results
- Outstanding temperature-accuracy specifications and compliance with current standards such as Ph. Eur., USP and others ensure accurate results up to 300 °C
- Standard features include One Click™ melting point determination, widescreen color touch screen, color video recording and PDF export capability
Specifications
Melting Point System | |
100/240 V ±10% | |
CE, CSA, UL | |
7 in. WVGA Color Touchscreen | |
Melting point/slip melting point samples | |
19 cm | |
Capillaries, Test report, Conformity declaration | |
35 cm | |
MP55 | |
0.1 °C | |
32°F to 572 °F | |
4 kg | |
18 cm |
5 A | |
Ambient: 200 °C ±0.2 °, 200 to 300 °C ±0.5 °C | |
35 x 18 x 19 cm | |
120 V | |
7.5 in. | |
3 melting point samples, 2 slip melting point samples | |
13.8 in. | |
PBT Resin | |
1 Ea. | |
PT1000 | |
0°C to 300 °C | |
7.1 in. |