missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

METTLER TOLEDO™ Melting Point System MP70

One Click™ melting point for higher throughput and advanced analyses

Supplier:  METTLER TOLEDO™ 30578102

Catalog No. 01670000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Ideal choice for melting point and melting range determinations
  • Simultaneous determination up to four samples, statistical analysis and printable results
  • Outstanding temperature-accuracy specifications and compliance with current standards such as Ph. Eur., USP and others ensure accurate results
  • For melting point and melting range determination up to 350 °C
  • Advantages available:
    • One Click™ melting point determination, enhanced export capabilities, color video recording, large results storage and customized user shortcuts
Specifications

Specifications

Melting Point System
100/240 V ±10%
CE, CSA, UL
7 in. WVGA Color Touchscreen
Melting point samples
19 cm
Capillaries, Test report, Conformity declaration
35 cm
MP70
0.1 °C
32°F to 662 °F
4 kg
18 cm
5 A
Ambient: 200 °C ±0.2 °, 200 to 350 °C ±0.5 °C
35 x 18 x 19 cm
120 V
7.5 in.
4 samples
13.8 in.
PBT Resin
1 Ea.
PT1000
0°C to 350 °C
7.1 in.
Videos
SDS
Documents

Documents

Promotions

Promotions