Learn More
Gibco™ MEM Non-Essential Amino Acids Solution (100X)
Gibco™ MEM Non-Essential Amino Acids are used as a supplement for cell culture medium, to increase cell growth and viability.
$45.19 - $792.00
Specifications
Content And Storage | Store at 2–8°C. Protect from light. |
---|---|
Cell Type | Mammalian Cells |
Concentration | 100X |
Form | Liquid |
Product Type | Amino Acid Supplement |
Description
Gibco™ MEM Non-Essential Amino Acids are used as a supplement for cell culture medium, to increase cell growth and viability. Gibco™ MEM Non-Essential Amino Acids contains the same non-essential amino acids found in the standard Minimum Essential Medium (MEM) at a strength of 100X. The complete formulation is available.
Specifications
Store at 2–8°C. Protect from light. | |
100X | |
Amino Acid Supplement | |
cGMP-compliant under the ISO 13485 standard |
Mammalian Cells | |
Liquid | |
Sterile-filtered | |
0.9 |
For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.